LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

CUT + COOL PERFECT PASTE 500ML

893.050010 - UNSPSC 15121502
0893050010083 1
CUT + COOL PERFECT PASTE 500ML CUT + COOL PERFECT PASTE 500ML
CUT + COOL PERFECT PASTE 500ML
New

Delivery

In stock delivery from our warehouses.

This drilling and cutting gel-like paste is particularly suitable for heavy-duty machining processes. Great for overhead and vertical drilling and sawblades.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 12:08 PM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 12:08 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 500 ml
Base Synthetic & Mineral Oil Blend
Colour Brown-Yellow
Flash point (oil) 200 °C (392 °F)
Viscosity Paste-like
Density at 20 °C 0.889 g/cm³
Shelf Life 36 months
Case Quantity 6
Type Gel-like Paste, Ready to Use
VOC compliant Yes
EAN 4050641104700

Features

Safe and efficient to use
Can be welded without advance cleaning
Thick paste is idea for vertical and overhead drilling applications

Benefits & Advantage

Longer tool service life
High corrosion protection
Very little product needed to achieve excellent results

Applications

This drilling and cutting paste is particularly suitable for heavy-duty machining processes, such as high-strength hard steels, tool steel, ball bearing steel, CrNi alloys, and Hastelloy.

Instructions

Apply the paste to the machining tool using a brush.

Customers Also Viewed

Is Often Bought With

You Might Also Like